Shop All File Cabinets
Lorell
15-1/2" W Lorell Contemporary Furniture, Laminate, Mahogany
Mfr # LLR69398
Zoro # G3442308
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pedestal
- Height 28.6"
- Finish Laminate
- Color Mahogany
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR69398
- Zoro # G3442308
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 28.6" |
Width | 15-1/2" |
Details
Type | Pedestal |
Item | Lorell Contemporary Furniture,Laminate |
Finish | Laminate |
Color | Mahogany |
Material | Laminate |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Wi-Fi Projection Alarm Clock, AccuWeather (C82929)
- UMBRA Twilight Charcoal Blackout Curtains 52 in. W X 84 in. L (1017282-149)
- JESSUP FLEX TRACK Mat, White, 16"x40", Drain, PK6 (4100-16X40-RW-CT)
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 48-86", Oil Rubbed Bronze (KN75351NP)
- LORELL 15" W Lorell Metal Vertical File, Black (LLR60653)
- LORELL 15.8" W Lorell Contemporary Furniture, Laminate, Mahogany (LLR69395)
- LORELL Relevance Walnut Laminate Mobile Pedestal (16230)
- LORELL FILE, VERTICAL, 26.5", 2 DR, (LLR66911)
- LORELL 15-1/2" W Lorell Contemporary Furniture, Laminate, Cherry (LLR69432)
- LORELL 15" W Lorell Metal Vertical File, Light Gray (LLR42292)
- LORELL 15 x 27.8 x 20 in. Backpack Drawer Mobile Pedestal File Cabinet, White (LLR03103)
- Lorell File Cabinets