Shop All File Cabinets
Lorell
15-1/2" W Lorell Contemporary Furniture, Laminate, Cherry
Mfr # LLR69432
Zoro # G3442253
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cherry
- Height 18.9"
- Material Laminate
- Type Pedestal
- Width 15-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR69432
- Zoro # G3442253
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 18.9" |
Width | 15-1/2" |
Details
Color | Cherry |
Material | Laminate |
Type | Pedestal |
Finish | Laminate |
Item | Lorell Contemporary Furniture,Laminate |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Bradley Collection Executive High Back Chair with Chrome Frame (74011AGR)
- KASON Double Knuckle Hinge, Right Handed (11241000004)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- AFS Premium Lectern - Cherry (72145)
- LORELL 15.8" W Lorell Contemporary Furniture, Laminate, Mahogany (LLR69395)
- LORELL 15-1/2" W 3 Drawer Lorell Contemporary Furniture, Laminate, Cherry (Cabinet), Silver (Handle) (LLR69604)
- LORELL Pedestal, Mobile, B/B/F, 16"x22"x28-1/4", Weathered Charcoal (LLR69560)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49525)
- LORELL Pedestal, Hanging, B/F, 16"x12"x28-1/4", Weathered Charcoal (LLR69562)
- LORELL FILE, VERTICAL, 26.5", 2 DR, (LLR66911)
- HON 30" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H673.L.P)
- Lorell File Cabinets