Shop All File Cabinets
This Product is Discontinued
Lorell
15-1/2" W 3 Drawer Lorell Contemporary Furniture, Laminate (Discontinued)
Mfr # LLR69985
Zoro # G3442673
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Walnut Top (Cabinet), Silver Brush (Pull)
- Height 28-1/2"
- Material Polyvinyl Chloride (PVC) Edge (Cabinet), Metal (Handle)
- Number of Drawers 3
- Type Pedestal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR69985
- Zoro # G3442673
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 28-1/2" |
Width | 15-1/2" |
Overall Width | 15-1/2" |
Details
Color | Walnut Top (Cabinet), Silver Brush (Pull) |
Material | Polyvinyl Chloride (PVC) Edge (Cabinet), Metal (Handle) |
Number of Drawers | 3 |
Type | Pedestal |
Series | Essentials |
Item | Lorell Contemporary Furniture,Laminate |
For Use With | File Folder, File |
Includes | Essentials Walnut B/B/F Fixed Pedestal Fasteners |
Assembly | No |
Features | Built-in Hangrail |
Description
Lorell Contemporary Furniture,Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.