Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Thimble, 7/32 to 1/4 In, CS
Mfr # AN100-8
Zoro # G4368987
product price: $0.55
/ea
$0.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Wire Rope Dia. 7/32 in to 1/4 in
- Finish Zinc Plated
- Wire Rope Dia. 7/32" to 1/4"
- For Use With Galvanized Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # AN100-8
- Zoro # G4368987
- UPC # 736791024917
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 7/32 in to 1/4 in |
Wire Rope Dia. | 7/32" to 1/4" |
Wall Height | 11/64 in |
Overall Width | 1 3/64 in |
Compatible Rope Diameter | 7/32 in, 1/4 in |
Loop Inside Length | 1 13/32 in |
Loop Inside Width | 45/64 in |
Inside Wall Width | 17/64 in |
Details
Item | Wire Rope Thimble |
Material | Carbon Steel |
Finish | Zinc Plated |
For Use With | Galvanized Cable |
Standards | AN |
Lifting Capability | For Lifting |
Wall Thickness | 1/32 in |
Description
Wire Rope Thimble, Compatible Rope Diameter 7/32 in, 1/4 in, Material Steel, Overall Width 1 3/64 in, Wall Height 11/64 in, Inside Wall Width 17/64 in, Wall Thickness 1/32 in, Loop Inside Length 1 13/32 in, Loop Inside Width 45/64 in, Finish Zinc Plated, Lifting Capability For Lifting, Standards AN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EOSLIFT Heavy Duty (Industrial Grade) I15D Manual Scissor Lift Pallet Jack 3,300 lbs. 27 in. x 43.3 in. with Polyurethane Wheels (I15D)
- SHEPHERD CASTER 100mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 225 lb (PUT100741BK)
- DAYTON Cable, 3/8 In, L50Ft, WLL2880Lb, 7x19, Steel (2VJP4)
- WERNER 16 ft. Straight Ladder, Fiberglass, 16 Steps, 375 lb Load Capacity (7116-1)
- LOOS Wire Rope Oval Sleeve, 5/16 In, 122 Copper (SL2-10)
- LOOS Wire Rope Thimble, 1/16 to 3/32 In, CS (AN100-3)
- LOOS Wire Rope Thimble, 5/32 In, CS (AN100-5)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6TP)
- LOOS Wire Rope Sleeve, 5/32 In, 304 SS (SL11-5)
- LOOS Wire Rope Sleeve, 3/32 In, 304 SS (SL11-3)
- DAYTON Wire Rope Thimble, 7/16 In, Steel, PK25 (2VKL4)
- Loos Sleeve & Thimble Kits for Wire Rope