Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Thimble, 5/32 In, CS
Mfr # AN100-5
Zoro # G4368962
product price: $0.42
/ea
$0.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Wire Rope Dia. 5/32 in
- Wire Rope Dia. 5/32"
- Finish Zinc Plated
- For Use With Galvanized Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # AN100-5
- Zoro # G4368962
- UPC # 736791024856
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/32 in |
Wire Rope Dia. | 5/32" |
Loop Inside Length | 51/64 in |
Inside Wall Width | 11/64 in |
Wall Height | 7/64 in |
Overall Width | 5/8 in |
Loop Inside Width | 13/32 in |
Compatible Rope Diameter | 5/32 in |
Details
Item | Wire Rope Thimble |
Material | Carbon Steel |
Finish | Zinc Plated |
For Use With | Galvanized Cable |
Standards | AN |
Lifting Capability | For Lifting |
Wall Thickness | 1/32 in |
Description
Wire Rope Thimble, Compatible Rope Diameter 5/32 in, Material Steel, Overall Width 5/8 in, Wall Height 7/64 in, Inside Wall Width 11/64 in, Wall Thickness 1/32 in, Loop Inside Length 51/64 in, Loop Inside Width 13/32 in, Finish Zinc Plated, Lifting Capability For Lifting, Standards AN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN EQUIPMENT MECO 55 Gallon Triangular Drum Dolly Polyolefin Casters - T3P (T3P)
- BULLDOG WINCH 3ft Plug Extension, 5-Prong, Standard Series 10041x (20309)
- LIFT-ALL Web Sling, Type 6, 8 ft L, 4 in W, Polyester, Black (RE2804TX8)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- LOOS Wire Rope Stop Sleeve, 1/16 In, 122 Copper (ST2-2)
- LOOS Wire Rope Sleeve, 5/16 In, 304 SS (SL11-10)
- LOOS Wire Rope Thimble, 3/16 In, 302/304 SS (AN100-C6)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4TP)
- LOOS Wire Rope Oval Sleeve, 1/2 In, 122 Copper (SL2-16)
- LOOS Wire Rope Sleeve, 3/64 In, 304 SS (SL11-1.5)
- DAYTON Wire Rope Sleeve, 3/8 In, Copper, PK25 (1DLF8)
- Loos Sleeve & Thimble Kits for Wire Rope