Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Thimble, 3/8 In, 302/304 SS
Mfr # AN100-C12
Zoro # G4369075
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 302/304 Stainless Steel
- For Wire Rope Dia. 3/8 in
- Finish Natural
- Standards AN
- Wire Rope Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # AN100-C12
- Zoro # G4369075
- UPC # 736791024757
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Loop Inside Length | 2 in |
Inside Wall Width | 25/64 in |
Loop Inside Width | 1 in |
Overall Width | 1 17/32 in |
Compatible Rope Diameter | 3/8 in |
Wall Height | 17/64 in |
Details
Item | Wire Rope Thimble |
Material | 302/304 Stainless Steel |
Finish | Natural |
Standards | AN |
For Use With | Stainless Steel Cable |
Lifting Capability | For Lifting |
Wall Thickness | 1/16 in |
Description
Wire Rope Thimble, Compatible Rope Diameter 3/8 in, Material Stainless Steel, Overall Width 1 17/32 in, Wall Height 17/64 in, Inside Wall Width 25/64 in, Wall Thickness 1/16 in, Loop Inside Length 2 in, Loop Inside Width 1 in, Finish Plain, Lifting Capability For Lifting, Standards AN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Machine Roller, 8000 lb Capacity Capacity (VHMS-8)
- ZORO SELECT Pallet Puller, 5000 Lb, Double Scissor (21XU20)
- PEERLESS J Hook, 1/2 in., 650 lb., Style A (JAA050)
- MARATHON INDUSTRIES Marathon 10 x 1.75 Semi-Pneumatic Ribbed Tread Tire (00401)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper (SL2-1TP)
- LOOS Hourglass Sleeve Alum 1/8In. (SL1-4)
- LOOS Wire Rope Oval Sleeve, 3/64 In, 122 Copper (SL2-1.5)
- LOOS Wire Rope Sleeve, 3/16 In, 304 SS (SL11-6)
- LOOS Wire Rope Stop Sleeve, 1/8 In, 122 Copper (ST2-4)
- LOOS Wire Rope Thimble, 1/16 to 3/32 In, CS (AN100-3)
- LOOS Wire Rope Sleeve, 5/32 In, 122 Copper (SL2-5TP)
- Loos Sleeve & Thimble Kits for Wire Rope