Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Thimble, 1/8 In, CS
Mfr # AN100-4
Zoro # G4368926
original price:
$0.32
6% off
new price: $0.30
/ea
$0.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Wire Rope Dia. 1/8 in
- For Use With Galvanized Cable
- Finish Zinc Plated
- Standards AN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # AN100-4
- Zoro # G4368926
- UPC # 736791024825
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Compatible Rope Diameter | 3/32 in, 7/64 in, 1/8 in |
Wall Height | 5/64 in |
Overall Width | 1/2 in |
Inside Wall Width | 9/64 in |
Loop Inside Width | 11/32 in |
Loop Inside Length | 45/64 in |
Details
Item | Wire Rope Thimble |
Material | Carbon Steel |
For Use With | Galvanized Cable |
Finish | Zinc Plated |
Standards | AN |
Lifting Capability | For Lifting |
Wall Thickness | 1/32 in |
Description
Wire Rope Thimble, Compatible Rope Diameter 3/32 in, 7/64 in, 1/8 in, Material Steel, Overall Width 1/2 in, Wall Height 5/64 in, Inside Wall Width 9/64 in, Wall Thickness 1/32 in, Loop Inside Length 45/64 in, Loop Inside Width 11/32 in, Finish Zinc Plated, Lifting Capability For Lifting, Standards AN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Plte Caster, Rgd, Nylon, 8", 6000 lb. (75-NYB-0830-R)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 5' - 1-ply (EE1-902-05-T4)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/4-10in, 100 ft.-lb, 1in (EN33102)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE63)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6TP)
- LOOS Wire Rope Oval Sleeve, 3/32 In, 122 Copper (SL2-3)
- LOOS Wire Rope Thimble, 9/32 to 5/16 In, CS (AN100-10)
- LOOS Wire Rope Oval Sleeve, 3/16 In, 122 Copper (SL2-6)
- LOOS Wire Rope Sleeve, 5/32 In, 122 Copper (SL2-5P)
- LOOS Thimble, 7/32 to 1/4 In, 302/304 SS (AN100-C8)
- LOOS Wire Rope Sleeve, 5/32 In, 304 SS (SL11-5)
- Loos Chains, Ropes & Cables