Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Stop Sleeve, 7/32 In, 122 Copper
Mfr # ST2-7
Zoro # G4369531
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 7/32 in
- Standards ANSI
- Finish Natural
- Wire Rope Dia. 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # ST2-7
- Zoro # G4369531
- UPC # 736791027031
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 7/32 in |
Wire Rope Dia. | 7/32" |
Compatible Rope Diameter | 1/4 in |
Details
Item | Wire Rope Stop Sleeve |
Material | 122 Copper |
Standards | ANSI |
Finish | Natural |
For Use With | Galvanized Cable |
Lifting Capability | For Lifting |
Compatible Rope Material | Galvanized Steel |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 1/4 in, Compatible Rope Material Galvanized Steel, Material Copper, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button Assembly (EW-20)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-SP15)
- ZORO SELECT Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2 (2VKP5)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7104486)
- LOOS Wire Rope Oval Sleeve, 3/16 In, 122 Copper (SL2-6)
- LOOS Wire Rope Sleeve, 1/32 In, 304 SS (SL11-1)
- LOOS Wire Rope Stop Sleeve, 3/64 In, 122 Copper (ST2-1.5)
- LOOS Wire Rope Sleeve, 5/32 In, 122 Copper (SL2-5P)
- LOOS Wire Rope Thimble, 9/32 to 5/16 In, CS (AN100-10)
- LOOS Wire Rope Thimble, 3/16 In, CS (AN100-6)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6TP)
- Loos Sleeve & Thimble Kits for Wire Rope