Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Stop Sleeve, 5/32 In, 122 Copper
Mfr # ST2-5
Zoro # G4369513
product price: $0.53
/ea
$0.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 5/32 in
- Standards ANSI
- For Use With Galvanized Cable
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # ST2-5
- Zoro # G4369513
- UPC # 736791026997
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/32 in |
Wire Rope Dia. | 5/32" |
Compatible Rope Diameter | 3/16 in |
Details
Item | Wire Rope Stop Sleeve |
Material | 122 Copper |
Standards | ANSI |
For Use With | Galvanized Cable |
Finish | Natural |
Lifting Capability | For Lifting |
Compatible Rope Material | Galvanized Steel |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 3/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 5/8" x 12" (JJTBGV58X12)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-316-500 .1875 in. x 500 ft. Black Elastic Bungee Shock Cord in Black (SC-316-500)
- ZORO SELECT Cstr Swivel Lock, Total Lock, Steel (P-DL21-14)
- ZORO SELECT Rope, PES, 3/8 In. dia., 100 ft. L (12U290)
- LOOS Wire Rope Sleeve, 3/32 In, 122 Copper (SL2-3P)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6TP)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6P)
- LOOS Wire Rope Sleeve, 7/32 In, 304 SS (SL11-7)
- LOOS Wire Rope Stop Sleeve, 1/8 In, 122 Copper (ST2-4)
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5TP)
- DAYTON Wire Rope Thimble, 1/4 In, Steel, PK25 (1DLG3)
- Loos Sleeve & Thimble Kits for Wire Rope