Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Stop Sleeve, 5/16 In, 122 Copper
Mfr # ST2-10
Zoro # G4369556
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 5/16 in
- For Use With Galvanized Cable
- Finish Natural
- Wire Rope Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # ST2-10
- Zoro # G4369556
- UPC # 736791027093
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/16 in |
Wire Rope Dia. | 5/16" |
Compatible Rope Diameter | 5/16 in |
Details
Item | Wire Rope Stop Sleeve |
Material | 122 Copper |
For Use With | Galvanized Cable |
Finish | Natural |
Standards | ANSI |
Compatible Rope Material | Galvanized Steel |
Lifting Capability | For Lifting |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 5/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Slip Hook, Alloy Steel, G80,10000 lb. (1DNJ1)
- ZORO SELECT Chain, Dbl, Zinc, Sz 4/0,365 Lb Load, 100 Ft (2ZDH9)
- MAZZELLA Crosby G-2130 Galvanized Carbon Shackle BTA 1-1/4", 12T WLL (1019597)
- GLOBAL INDUSTRIAL H-Stand Support for Conveyors, Adjustable Height & Width, 3000 lb. Cap. (293184)
- LOOS Wire Rope Sleeve, 3/8 In, 122 Copper (SL2-12P)
- LOOS Wire Rope Stop Sleeve, 1/16 In, 122 Copper (ST2-2)
- LOOS Wire Rope Oval Sleeve, 3/16 In, 122 Copper (SL2-6)
- LOOS Cylindrical Terminal, 3/32 In, 303/304 SS (ST24-3)
- LOOS Wire Rope Sleeve, 1/4 In, 122 Copper (SL2-8P)
- LOOS Wire Rope Stop Sleeve, 3/64 In, 122 Copper (ST2-1.5)
- CROSBY Terminator Wedge Socket, Steel, 1-1/4in (1035063)
- Loos Chains, Ropes & Cables