Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Stop Sleeve, 3/8 In, 122 Copper
Mfr # ST2-12
Zoro # G4369565
original price:
$4.75
5% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 3/8 in
- Wire Rope Dia. 3/8"
- For Use With Galvanized Cable
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # ST2-12
- Zoro # G4369565
- UPC # 736791027123
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Compatible Rope Diameter | 3/8 in |
Details
Item | Wire Rope Stop Sleeve |
Material | 122 Copper |
For Use With | Galvanized Cable |
Finish | Natural |
Standards | ANSI |
Lifting Capability | For Lifting |
Compatible Rope Material | Galvanized Steel |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 3/8 in, Compatible Rope Material Galvanized Steel, Material Copper, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Red (8088128015)
- ZORO SELECT Caster Wheel, 450 lb., 1-5/8 in Hub Length (26Y375)
- CHECKERS Wheel Chock, 11" D, 8" H, 8" W, Orange (UC1600)
- ZORO SELECT Draft Blocker, 18 in. (DRAFT-18)
- LOOS Wire Rope Sleeve, 1/32 In, 304 SS (SL11-1)
- LOOS Wire Rope Sleeve, 3/32 In, 122 Copper (SL2-3TP)
- LOOS Wire Rope Sleeve, 3/64 In, 304 SS (SL11-1.5)
- LOOS Wire Rope Sleeve, 5/32 In, 122 Copper (SL2-5TP)
- LOOS Cylindrical Terminal, 5/32 In, 303/304 SS (ST24-5)
- LOOS Cylindrical Terminal, 3/16 In, 303/304 SS (ST24-6)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKD5)
- Loos Sleeve & Thimble Kits for Wire Rope