Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Stop Sleeve, 1/16 In, 122 Copper
Mfr # ST2-2
Zoro # G4369486
$0.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 1/16 in
- Wire Rope Dia. 1/16"
- Finish Natural
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loos
- MFR # ST2-2
- Zoro # G4369486
- UPC # 736791026904
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/16 in |
Wire Rope Dia. | 1/16" |
Compatible Rope Diameter | 1/16 in |
Details
Item | Wire Rope Stop Sleeve |
Material | 122 Copper |
Finish | Natural |
Standards | ANSI |
For Use With | Galvanized Cable |
Compatible Rope Material | Galvanized Steel |
Lifting Capability | For Lifting |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 1/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF5)
- WESCO Pallet Jack, Standard, 5500 lb. (272776)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- ZORO SELECT Solid Rubber Wheel, 10 in., 300 lb. (1NWZ2)
- LOOS Wire Rope Sleeve, 1/4 In, 122 Copper (SL2-8P)
- LOOS Wire Rope Stop Sleeve, 1/4 In, 122 Copper (ST2-8)
- LOOS Cylindrical Terminal, 3/16 In, 303/304 SS (ST24-6)
- LOOS Wire Rope Stop Sleeve, 5/16 In, 122 Copper (ST2-10)
- LOOS Wire Rope Thimble, 1/8 In, CS (AN100-4)
- LOOS Wire Rope Oval Sleeve, 7/32 In, 122 Copper (SL2-7)
- CAMPBELL Aluminum Wire Rope Sleeve (7670814)
- Loos Sleeve & Thimble Kits for Wire Rope