Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 7/16 In, 122 Copper
Mfr # SL2-14P
Zoro # G4369321
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 7/16 in
- Wire Rope Dia. 7/16"
- Finish Zinc Plated
- Standards MS51844
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL2-14P
- Zoro # G4369321
- UPC # 736791025976
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 7/16 in |
Wire Rope Dia. | 7/16" |
Overall Length | 1 3/4 in |
Compatible Rope Diameter | 7/16 in |
Outside Diameter | 1 1/4 in |
Details
Item | Wire Rope Sleeve |
Material | 122 Copper |
Finish | Zinc Plated |
Standards | MS51844 |
For Use With | Galvanized Cable |
Lifting Capability | For Lifting |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Compatible Rope Material | Galvanized Steel |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 7/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 1 3/4 in, Outside Diameter 1 1/4 in, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Zinc Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Polyurethane Caster, 5 In (PUC-855)
- CHASE Swinging Door, 7 x 6 ft, Royal Blue, PR (7284RD25RBL)
- ZORO SELECT Wheel Chock, Alum, W 7 In, H 8 In (19P543)
- WRAP-IT Storage Strap 13" 2Pk (102-30BX)
- LOOS Wire Rope Sleeve, 3/64 In, 304 SS (SL11-1.5)
- LOOS Hourglass Sleeve Alum 1/8In. (SL1-4)
- LOOS Wire Rope Oval Sleeve, 1/8 In, 122 Copper (SL2-4)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6P)
- LOOS Wire Rope Sleeve, 1/4 In, 122 Copper (SL2-8P)
- LOOS Wire Rope Sleeve, 7/32 In, 304 SS (SL11-7)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (1DLE4)
- Loos Sleeve & Thimble Kits for Wire Rope