Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 5/32 In, 122 Copper
Mfr # SL2-5TP
Zoro # G4369391
product price: $0.96
/ea
$0.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 5/32 in
- Wire Rope Dia. 5/32"
- Standards MS51844
- Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL2-5TP
- Zoro # G4369391
- UPC # 736791026157
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/32 in |
Wire Rope Dia. | 5/32" |
Overall Length | 5/8 in |
Outside Diameter | 5/8 in |
Compatible Rope Diameter | 3/16 in |
Details
Item | Wire Rope Sleeve |
Material | 122 Copper |
Standards | MS51844 |
Finish | Tin Plated |
For Use With | Stainless Steel Cable |
Lifting Capability | For Lifting |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Number of Compressions | 3 |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 3/16 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 5/8 in, Outside Diameter 5/8 in, Number of Compressions 3, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Tin Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 20' Lift (OZIND075-20LH)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110242-XR)
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., 2-1/2" W (53CM89)
- TOUGH GUY Tilt Truck, Light-Duty, 1 cu. yd., 600 lb. (21VK40)
- LOOS Wire Rope Sleeve, 7/16 In, 122 Copper (SL2-14P)
- LOOS Wire Rope Sleeve, 1/16 In, 304 SS (SL11-2)
- LOOS Wire Rope Sleeve, 3/64 In, 304 SS (SL11-1.5)
- LOOS Wire Rope Oval Sleeve, 3/32 In, 122 Copper (SL2-3)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper (SL2-1TP)
- LOOS Wire Rope Stop Sleeve, 1/4 In, 122 Copper (ST2-8)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4P)
- Loos Chains, Ropes & Cables