Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 5/32 In, 122 Copper
Mfr # SL2-5P
Zoro # G4369267
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 122 Copper
- For Wire Rope Dia. 5/32 in
- Standards MS51844
- For Use With Galvanized Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL2-5P
- Zoro # G4369267
- UPC # 736791025815
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/32 in |
Wire Rope Dia. | 5/32" |
Outside Diameter | 5/8 in |
Compatible Rope Diameter | 3/16 in |
Overall Length | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wire Rope Sleeve |
Material | 122 Copper |
Standards | MS51844 |
For Use With | Galvanized Cable |
Finish | Zinc Plated |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Number of Compressions | 3 |
Compatible Rope Material | Galvanized Steel |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 3/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 5/8 in, Outside Diameter 5/8 in, Number of Compressions 3, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Zinc Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO 40" Combination Winch Bar, Chrome Finish (RPWB-3)
- DAYTON Chain Container, 15, 20Ft Lift, 1000,2000Lb (2KEN1)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb (PGS40120ZN-TPU33(GG))
- MARATHON INDUSTRIES Marathon 00011 4.10/3.50-4 Hand Truck Tire Sawtooth Tread Flat Free - 2.25" Offset - 3/4" Bearings (11)
- LOOS Wire Rope Thimble, 3/8 In, 302/304 SS (AN100-C12)
- LOOS Wire Rope Thimble, 7/32 to 1/4 In, CS (AN100-8)
- LOOS Wire Rope Thimble, 5/32 In, CS (AN100-5)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6P)
- LOOS Wire Rope Thimble, 3/16 In, 302/304 SS (AN100-C6)
- LOOS Wire Rope Oval Sleeve, 1/16 In, 122 Copper (SL2-2)
- LOOS Wire Rope Sleeve, 3/16 In, 304 SS (SL11-6)
- Loos Chains, Ropes & Cables