Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 5/16 In, 304 SS
Mfr # SL11-10
Zoro # G4369653
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- For Wire Rope Dia. 5/16 in
- For Use With Stainless Steel Cable
- Finish Natural
- Wire Rope Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL11-10
- Zoro # G4369653
- UPC # 736791026591
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/16 in |
Wire Rope Dia. | 5/16" |
Compatible Rope Diameter | 5/16 in |
Overall Length | 1 3/8 in |
Details
Item | Wire Rope Sleeve |
Material | 304 Stainless steel |
For Use With | Stainless Steel Cable |
Finish | Natural |
Standards | DFARS Compliant, MS51844 |
Compatible Rope Material | Stainless Steel |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 5/16 in, Compatible Rope Material Stainless Steel, Material Stainless Steel, Overall Length 1 3/8 in, Finish Plain, Sleeve Type Oval Sleeve, Lifting Capability For Lifting, Standards DFARS Compliant, MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 18 ft. 6" Ladder, Walk-Thru Fixed, Steel, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0216-Y)
- DAYTON Cable, 1/4 In, L50Ft, WLL1220Lb, 7x7, Steel (2VJX4)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Yellow (EE2804DTX10)
- COTTERMAN 15 ft 8 in Fixed Ladder, Steel, 13 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F13W C1)
- LOOS Wire Rope Stop Sleeve, 1/4 In, 122 Copper (ST2-8)
- LOOS Wire Rope Oval Sleeve, 1/2 In, 122 Copper (SL2-16)
- LOOS Thimble, 1/16 to 3/32 In, 302/304 SS (AN100-C3)
- LOOS Cylindrical Terminal, 1/8 In, 303/304 SS (ST24-4)
- LOOS Wire Rope Thimble, 3/16 In, 302/304 SS (AN100-C6)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4P)
- CROSBY Terminator Wedge Socket, Steel, 1/2in (1035009)
- Loos Sleeve & Thimble Kits for Wire Rope