Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 5/16 In, 122 Copper
Mfr # SL2-10TP
Zoro # G4369443
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 5/16 in
- Standards MS51844
- Wire Rope Dia. 5/16"
- For Use With Stainless Steel Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loos
- MFR # SL2-10TP
- Zoro # G4369443
- UPC # 736791026270
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/16 in |
Wire Rope Dia. | 5/16" |
Compatible Rope Diameter | 5/16 in |
Outside Diameter | 1 in |
Overall Length | 1 1/8 in |
Details
Item | Wire Rope Sleeve |
Material | 122 Copper |
Standards | MS51844 |
For Use With | Stainless Steel Cable |
Finish | Tin Plated |
Lifting Capability | For Lifting |
Number of Compressions | 4 |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 5/16 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 1 1/8 in, Outside Diameter 1 in, Number of Compressions 4, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Tin Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Headroom Chain Hoist, 4000 lb., 10 ft. (38EV08)
- ZORO SELECT Swivel Pneumatic Caster, 10 in., 350 lb. (3G149)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513462)
- VESTIL Galvanized Cargo Hoops For CB Series Only, PR (CH-7)
- LOOS Wire Rope Thimble, 5/32 In, CS (AN100-5)
- LOOS Wire Rope Thimble, 1/16 to 3/32 In, CS (AN100-3)
- LOOS Wire Rope Oval Sleeve, 1/8 In, 122 Copper (SL2-4)
- LOOS Wire Rope Sleeve, 5/16 In, 122 Copper (SL2-10P)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4P)
- LOOS Wire Rope Stop Sleeve, 1/8 In, 122 Copper (ST2-4)
- LOOS Wire Rope Stop Sleeve, 1/32 In, 122 Copper (ST2-1)
- Loos Sleeve & Thimble Kits for Wire Rope