Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 5/16 In, 122 Copper
Mfr # SL2-10P
Zoro # G4369303
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 5/16 in
- Finish Zinc Plated
- For Use With Galvanized Cable
- Wire Rope Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL2-10P
- Zoro # G4369303
- UPC # 736791025938
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/16 in |
Wire Rope Dia. | 5/16" |
Overall Length | 1 1/8 in |
Compatible Rope Diameter | 5/16 in |
Outside Diameter | 1 in |
Details
Item | Wire Rope Sleeve |
Material | 122 Copper |
Finish | Zinc Plated |
For Use With | Galvanized Cable |
Standards | MS51844 |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Lifting Capability | For Lifting |
Compatible Rope Material | Galvanized Steel |
Number of Compressions | 4 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 5/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 1 1/8 in, Outside Diameter 1 in, Number of Compressions 4, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Zinc Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YNT)
- TRI-ARC 176 in H Steel All Direction Ladder, 14 Steps, 450 lb Load Capacity (KDAD114246)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 8in, 850 lb (P21S-PB080R-14)
- TIVOLI 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX24)
- LOOS Cylindrical Terminal, 3/16 In, 303/304 SS (ST24-6)
- LOOS Wire Rope Sleeve, 5/32 In, 304 SS (SL11-5)
- LOOS Wire Rope Thimble, 3/8 In, CS (AN100-12)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2P)
- LOOS Thimble, 1/16 to 3/32 In, 302/304 SS (AN100-C3)
- LOOS Cylindrical Terminal, 5/32 In, 303/304 SS (ST24-5)
- LOOS Wire Rope Thimble, 1/8 In, 302/304 SS (AN100-C4)
- Loos Chains, Ropes & Cables