Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 3/64 In, 304 SS
Mfr # SL11-1.5
Zoro # G4369583
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- For Wire Rope Dia. 3/64 in
- Standards DFARS Compliant, MS51844
- Finish Natural
- For Use With Stainless Steel Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL11-1.5
- Zoro # G4369583
- UPC # 736791026379
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/64 in |
Wire Rope Dia. | 3/64" |
Compatible Rope Diameter | 1/16 in |
Overall Length | 3/8 in |
Details
Item | Wire Rope Sleeve |
Material | 304 Stainless steel |
Standards | DFARS Compliant, MS51844 |
Finish | Natural |
For Use With | Stainless Steel Cable |
Lifting Capability | For Lifting |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/16 in, Compatible Rope Material Stainless Steel, Material Stainless Steel, Overall Length 3/8 in, Finish Plain, Sleeve Type Oval Sleeve, Lifting Capability For Lifting, Standards DFARS Compliant, MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cstr Brake Kit, Totl Lock, 6 in, Thermplstc (P-TB21 060X200-001)
- HARRINGTON Electric Chain Hoist, 300 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER000300S-10/115v)
- SERVICE CASTER 8 Inch Polyurethane Wheel Rigid Caster with Roller Bearing (SCC-30R820-PPUR)
- VESTIL Medium Duty Low Profil Hopper 1.5 Cubic Yard Blue (H-150-MD)
- LOOS Thimble, 1/16 to 3/32 In, 302/304 SS (AN100-C3)
- LOOS Wire Rope Oval Sleeve, 3/32 In, 122 Copper (SL2-3)
- LOOS Cylindrical Terminal, 1/8 In, 303/304 SS (ST24-4)
- LOOS Wire Rope Sleeve, 5/16 In, 122 Copper (SL2-10P)
- LOOS Wire Rope Stop Sleeve, 3/32 In, 122 Copper (ST2-3)
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5P)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV4 (1DKK2)
- Loos Chains, Ropes & Cables