Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 3/64 In, 122 Copper
Mfr # SL2-1.5TP
Zoro # G4369355
product price: $0.22
/ea
$0.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 3/64 in
- Wire Rope Dia. 3/64"
- For Use With Stainless Steel Cable
- Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL2-1.5TP
- Zoro # G4369355
- UPC # 736791026034
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/64 in |
Wire Rope Dia. | 3/64" |
Overall Length | 3/8 in |
Outside Diameter | 1/4 in |
Compatible Rope Diameter | 1/16 in |
Details
Item | Wire Rope Sleeve |
Material | 122 Copper |
For Use With | Stainless Steel Cable |
Finish | Tin Plated |
Standards | MS51844 |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Compatible Rope Material | Stainless Steel |
Number of Compressions | 2 |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/16 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 3/8 in, Outside Diameter 1/4 in, Number of Compressions 2, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Tin Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1-1/4" Strap Loop (T7691802)
- WARN INDUSTRIES WINCHES, WINCH_M8274-S_10K SYN (106175)
- NOBLELIFT SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 21"x48"-CAP: 3300 LBS (DGB33-2148)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster (SCC-TS20S314-SSS-121315)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4TP)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6P)
- LOOS Wire Rope Stop Sleeve, 1/4 In, 122 Copper (ST2-8)
- LOOS Wire Rope Sleeve, 5/16 In, 304 SS (SL11-10)
- LOOS Thimble, 7/32 to 1/4 In, 302/304 SS (AN100-C8)
- LOOS Cylindrical Terminal, 1/16 In, 303/304 SS (ST24-2)
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5P)
- Loos Sleeve & Thimble Kits for Wire Rope