Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 3/64 In, 122 Copper
Mfr # SL2-1.5P
Zoro # G4369224
original price:
$0.37
24% off
new price: $0.28
/ea
$0.28
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 3/64 in
- Wire Rope Dia. 3/64"
- For Use With Galvanized Cable
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL2-1.5P
- Zoro # G4369224
- UPC # 736791025693
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/64 in |
Wire Rope Dia. | 3/64" |
Compatible Rope Diameter | 1/16 in |
Overall Length | 3/8 in |
Outside Diameter | 1/4 in |
Details
Item | Wire Rope Sleeve |
Material | 122 Copper |
For Use With | Galvanized Cable |
Finish | Zinc Plated |
Standards | MS51844 |
Number of Compressions | 2 |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Compatible Rope Material | Galvanized Steel |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 3/8 in, Outside Diameter 1/4 in, Number of Compressions 2, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Zinc Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Poly Spring Lift, 18 Bu, Blue (R18-BBX-PSN)
- HAMILTON CASTERS Hamilton® Flexonite Wheel 5 x 1-1/4 - 1/2" Oilless Bearing (W-512-FO-1/2)
- STARKE Master Link Sub-Assembly, 1in, G100 (SCS-10HASM)
- EXTREME MAX Extreme Max 5600.3093 Snatch Block w/o Hook (5600.3093)
- LOOS Cylindrical Terminal, 3/16 In, 303/304 SS (ST24-6)
- LOOS Wire Rope Oval Sleeve, 5/32 In, 122 Copper (SL2-5)
- LOOS Wire Rope Oval Sleeve, 1/8 In, 122 Copper (SL2-4)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2TP)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper (SL2-1TP)
- LOOS Wire Rope Thimble, 3/16 In, CS (AN100-6)
- AMERICAN METAL American Metal 6EWT 6 In. Wall Thimble - 2 Wall (6249635)
- Loos Chains, Ropes & Cables