Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 3/32 In, 122 Copper
Mfr # SL2-3TP
Zoro # G4369373
product price: $0.63
/ea
$0.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 3/32 in
- Standards MS51844
- Wire Rope Dia. 3/32"
- For Use With Stainless Steel Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL2-3TP
- Zoro # G4369373
- UPC # 736791026096
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/32 in |
Wire Rope Dia. | 3/32" |
Overall Length | 3/8 in |
Compatible Rope Diameter | 1/8 in |
Outside Diameter | 3/8 in |
Details
Item | Wire Rope Sleeve |
Material | 122 Copper |
Standards | MS51844 |
For Use With | Stainless Steel Cable |
Finish | Tin Plated |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Compatible Rope Material | Stainless Steel |
Lifting Capability | For Lifting |
Number of Compressions | 2 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/8 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 3/8 in, Outside Diameter 3/8 in, Number of Compressions 2, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Tin Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" Anchor Shackle, Screw Pin, Zinc Plated (T9600435)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (1VW59)
- ZORO SELECT Skate Wheel Conveyor, 32-11/16" W Overall (55KR80)
- SHEPHERD HARDWARE 1-5/8 Hvy Duty Cstr Ant 2/Cd (9347)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2P)
- LOOS Wire Rope Thimble, 7/32 to 1/4 In, CS (AN100-8)
- LOOS Wire Rope Sleeve, 5/16 In, 122 Copper (SL2-10TP)
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5P)
- LOOS Wire Rope Stop Sleeve, 1/16 In, 122 Copper (ST2-2)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper (SL2-1TP)
- LOCOLOC Aluminum Sleeve, Fit 1/4" Cable, PK50 (SL1-8)
- Loos Sleeve & Thimble Kits for Wire Rope