Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 3/16 In, 304 SS
Mfr # SL11-6
Zoro # G4369635
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- For Wire Rope Dia. 3/16 in
- Finish Natural
- Wire Rope Dia. 3/16"
- Standards DFARS Compliant, MS51844
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL11-6
- Zoro # G4369635
- UPC # 736791026522
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/16 in |
Wire Rope Dia. | 3/16" |
Compatible Rope Diameter | 3/16 in |
Overall Length | 1 in |
Details
Item | Wire Rope Sleeve |
Material | 304 Stainless steel |
Finish | Natural |
Standards | DFARS Compliant, MS51844 |
For Use With | Stainless Steel Cable |
Lifting Capability | For Lifting |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 3/16 in, Compatible Rope Material Stainless Steel, Material Stainless Steel, Overall Length 1 in, Finish Plain, Sleeve Type Oval Sleeve, Lifting Capability For Lifting, Standards DFARS Compliant, MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1200 lb Capacity Mold-on-Rubber (PLDL-HD-4-8MR)
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 24" Dia. (26W565)
- SERVICE CASTER SCC-10" GN Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-3000 lbs Cpty (SCC-PUR1030-GB)
- STREN-FLEX Synthetic Web Sling, Type 4, 11 ft L, 3 in W, Nylon, Yellow (EET3-903-11)
- LOOS Cylindrical Terminal, 5/32 In, 303/304 SS (ST24-5)
- LOOS Wire Rope Sleeve, 5/16 In, 304 SS (SL11-10)
- LOOS Cylindrical Terminal, 1/8 In, 303/304 SS (ST24-4)
- LOOS Wire Rope Thimble, 1/8 In, CS (AN100-4)
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5TP)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper, Finish: zinc plated (SL2-1P)
- DAYTON Sleeve and Thimble Kit, Steel, F/ 1DMV1 (1DKJ5)
- Loos Sleeve & Thimble Kits for Wire Rope