Loos

Wire Rope Sleeve, 3/16 In, 122 Copper


product price: $2.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 122 Copper
  • For Wire Rope Dia. 3/16 in
  • For Use With Stainless Steel Cable
  • Standards MS51844
  • Wire Rope Dia. 3/16"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

For Wire Rope Dia. 3/16 in
Wire Rope Dia. 3/16"
Overall Length 1 in
Outside Diameter 5/8 in
Compatible Rope Diameter 3/16 in

Details

Item Wire Rope Sleeve
Material 122 Copper
For Use With Stainless Steel Cable
Standards MS51844
Finish Tin Plated
Compatible Rope Material Stainless Steel
Lifting Capability For Lifting
Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7
Number of Compressions 4

Description

Wire Rope Oval Sleeve, Compatible Rope Diameter 3/16 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 1 in, Outside Diameter 5/8 in, Number of Compressions 4, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Tin Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.