Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 1/8 In, 304 SS
Mfr # SL11-4
Zoro # G4369617
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- For Wire Rope Dia. 1/8 in
- Finish Natural
- For Use With Stainless Steel Cable
- Wire Rope Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL11-4
- Zoro # G4369617
- UPC # 736791026461
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Overall Length | 3/8 in |
Compatible Rope Diameter | 1/8 in |
Details
Item | Wire Rope Sleeve |
Material | 304 Stainless steel |
Finish | Natural |
For Use With | Stainless Steel Cable |
Standards | DFARS Compliant, MS51844 |
Compatible Rope Material | Stainless Steel |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/8 in, Compatible Rope Material Stainless Steel, Material Stainless Steel, Overall Length 3/8 in, Finish Plain, Sleeve Type Oval Sleeve, Lifting Capability For Lifting, Standards DFARS Compliant, MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Plaza Container Hardware Kit (GRFG3964L50000)
- ENPAC Post Sleeve, 7 In Dia., 60 In H, Yellow, Shape: ROUND (79760YR)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (3377 YELLOW)
- DAYTON Festoon Track Kit, C-Track, L 90 Ft (7CZ63)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4TP)
- LOOS Wire Rope Sleeve, 1/2 In, 122 Copper (SL2-16P)
- LOOS Wire Rope Stop Sleeve, 1/8 In, 122 Copper (ST2-4)
- LOOS Wire Rope Oval Sleeve, 1/2 In, 122 Copper (SL2-16)
- LOOS Wire Rope Sleeve, 5/32 In, 122 Copper (SL2-5P)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6TP)
- MIDWEST FASTENER 1/4" Aluminum Cable Stops 10PK (64274)
- Loos Sleeve & Thimble Kits for Wire Rope