Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 1/8 In, 122 Copper
Mfr # SL2-4P
Zoro # G4369251
product price: $0.71
/ea
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 1/8 in
- Wire Rope Dia. 1/8"
- For Use With Galvanized Cable
- Standards MS51844
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL2-4P
- Zoro # G4369251
- UPC # 736791025785
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Compatible Rope Diameter | 1/8 in |
Overall Length | 1/2 in |
Outside Diameter | 1/2 in |
Details
Item | Wire Rope Sleeve |
Material | 122 Copper |
For Use With | Galvanized Cable |
Standards | MS51844 |
Finish | Zinc Plated |
Lifting Capability | For Lifting |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Compatible Rope Material | Galvanized Steel |
Number of Compressions | 3 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/8 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 1/2 in, Outside Diameter 1/2 in, Number of Compressions 3, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Zinc Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Split Pin for 3/4, 1 Ton Lever Hoist (9009402)
- TANIS Strip Brush, 3/16W, 84 In L, Trim 4 In, PK10 (MB400884)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR315)
- ZORO SELECT Forearm Forklift Lifting Straps, PR (32TL81)
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5TP)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2TP)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6TP)
- LOOS Wire Rope Stop Sleeve, 5/16 In, 122 Copper (ST2-10)
- LOOS Wire Rope Thimble, 9/32 to 5/16 In, CS (AN100-10)
- LOOS Wire Rope Oval Sleeve, 1/32 In, 122 Copper (SL2-1)
- LOOS Wire Rope Thimble, 1/16 to 3/32 In, CS (AN100-3)
- Loos Sleeve & Thimble Kits for Wire Rope