Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 1/4 In, 304 SS
Mfr # SL11-8
Zoro # G4423185
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- For Wire Rope Dia. 1/4 in
- For Use With Stainless Steel Cable
- Finish Natural
- Wire Rope Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL11-8
- Zoro # G4423185
- UPC # 736791026577
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/4 in |
Wire Rope Dia. | 1/4" |
Overall Length | 1 1/8 in |
Compatible Rope Diameter | 1/4 in |
Details
Item | Wire Rope Sleeve |
Material | 304 Stainless steel |
For Use With | Stainless Steel Cable |
Finish | Natural |
Standards | DFARS Compliant, MS51844 |
Lifting Capability | For Lifting |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/4 in, Compatible Rope Material Stainless Steel, Material Stainless Steel, Overall Length 1 1/8 in, Finish Plain, Sleeve Type Oval Sleeve, Lifting Capability For Lifting, Standards DFARS Compliant, MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 3in, 500lb (20PB03201R)
- DAYTON Bottom Hook Assembly (GGS_56930)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Hot Galvanized, 800' per Drum (T0120432)
- SERVICE CASTER 6 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS620-PHR-TLB-4)
- LOOS Wire Rope Stop Sleeve, 5/32 In, 122 Copper (ST2-5)
- LOOS Cylindrical Terminal, 1/16 In, 303/304 SS (ST24-2)
- LOOS Wire Rope Sleeve, 7/32 In, 304 SS (SL11-7)
- LOOS Wire Rope Sleeve, 5/16 In, 122 Copper (SL2-10TP)
- LOOS Wire Rope Oval Sleeve, 5/32 In, 122 Copper (SL2-5)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4P)
- LOOS Wire Rope Oval Sleeve, 3/16 In, 122 Copper (SL2-6)
- Loos Chains, Ropes & Cables