Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 1/4 In, 122 Copper
Mfr # SL2-8TP
Zoro # G4369434
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 1/4 in
- For Use With Stainless Steel Cable
- Standards MS51844
- Wire Rope Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL2-8TP
- Zoro # G4369434
- UPC # 736791026249
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/4 in |
Wire Rope Dia. | 1/4" |
Compatible Rope Diameter | 1/4 in |
Overall Length | 1 1/8 in |
Outside Diameter | 3/4 in |
Details
Item | Wire Rope Sleeve |
Material | 122 Copper |
For Use With | Stainless Steel Cable |
Standards | MS51844 |
Finish | Tin Plated |
Lifting Capability | For Lifting |
Compatible Rope Material | Stainless Steel |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Number of Compressions | 4 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/4 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 1 1/8 in, Outside Diameter 3/4 in, Number of Compressions 4, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Tin Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 12 ft. 6" Ladder, Walk-Thru Fixed, Steel, 10-Rung, Steel, 10 Steps, Top Exit, Safety Yellow Finish (WLFS0210-Y)
- STREN-FLEX Synthetic Web Sling, Type 9, 12 ft L, 16 in W, Nylon, Yellow (LB2-916-12)
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 4500lb (34RZ17)
- CUSHMAN Drive Rivet (18436G1)
- LOOS Wire Rope Stop Sleeve, 1/32 In, 122 Copper (ST2-1)
- LOOS Wire Rope Oval Sleeve, 1/2 In, 122 Copper (SL2-16)
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5P)
- LOOS Wire Rope Sleeve, 5/32 In, 304 SS (SL11-5)
- LOOS Wire Rope Stop Sleeve, 1/8 In, 122 Copper (ST2-4)
- LOOS Wire Rope Stop Sleeve, 3/16 In, 122 Copper (ST2-6)
- MAZZELLA Crosby G-411 Galvanized Thimble Standard 3/8" Wire (1037336)
- Loos Sleeve & Thimble Kits for Wire Rope