Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 1/32 In, 304 SS
Mfr # SL11-1
Zoro # G4369574
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- For Wire Rope Dia. 1/32 in
- Finish Natural
- For Use With Stainless Steel Cable
- Wire Rope Dia. 1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL11-1
- Zoro # G4369574
- UPC # 736791026348
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/32 in |
Wire Rope Dia. | 1/32" |
Overall Length | 1/4 in |
Compatible Rope Diameter | 1/16 in |
Details
Item | Wire Rope Sleeve |
Material | 304 Stainless steel |
Finish | Natural |
For Use With | Stainless Steel Cable |
Standards | DFARS Compliant, MS51844 |
Lifting Capability | For Lifting |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/16 in, Compatible Rope Material Stainless Steel, Material Stainless Steel, Overall Length 1/4 in, Finish Plain, Sleeve Type Oval Sleeve, Lifting Capability For Lifting, Standards DFARS Compliant, MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Base Toggle Spring (MH4DZU202G)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in, 154 lb, Gry (LRA-TPA 100G)
- KFI MNT Winch - Wolverine Viking (101515)
- CAMPBELL CHAIN & FITTINGS 1/4" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized (5390435)
- LOOS Wire Rope Stop Sleeve, 5/16 In, 122 Copper (ST2-10)
- LOOS Wire Rope Stop Sleeve, 7/32 In, 122 Copper (ST2-7)
- LOOS Wire Rope Oval Sleeve, 1/8 In, 122 Copper (SL2-4)
- LOOS Wire Rope Sleeve, 3/8 In, 122 Copper (SL2-12TP)
- LOOS Wire Rope Oval Sleeve, 7/32 In, 122 Copper (SL2-7)
- LOOS Wire Rope Sleeve, 1/4 In, 122 Copper (SL2-8P)
- MIDWEST FASTENER 1/2" Galvanized Steel Wire Rope Thimbles 4PK (54683)
- Loos Chains, Ropes & Cables