Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 1/32 In, 122 Copper
Mfr # SL2-1TP
Zoro # G4369346
product price: $0.12
/ea
$0.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 1/32 in
- Finish Tin Plated
- Wire Rope Dia. 1/32"
- For Use With Galvanized Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL2-1TP
- Zoro # G4369346
- UPC # 736791025990
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/32 in |
Wire Rope Dia. | 1/32" |
Compatible Rope Diameter | 1/16 in |
Overall Length | 1/4 in |
Outside Diameter | 1/8 in |
Details
Item | Wire Rope Sleeve |
Material | 122 Copper |
Finish | Tin Plated |
For Use With | Galvanized Cable |
Standards | MS51844 |
Lifting Capability | For Lifting |
Compatible Rope Material | Galvanized Steel |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 1/4 in, Outside Diameter 1/8 in, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Tin Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Powered Tugger Pin Hitch (E-TUG-PINH)
- BAUER LADDER 7 ft Fiberglass Stepladder (30407)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x10ft (EE2-9802X10-KIN)
- ZORO SELECT Truck Wheel Dolly, L48In (3XKR7)
- LOOS Wire Rope Thimble, 1/8 In, 302/304 SS (AN100-C4)
- LOOS Wire Rope Sleeve, 7/16 In, 122 Copper (SL2-14P)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4P)
- LOOS Wire Rope Sleeve, 1/32 In, 304 SS (SL11-1)
- LOOS Wire Rope Sleeve, 3/8 In, 122 Copper (SL2-12TP)
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5P)
- LOOS Wire Rope Stop Sleeve, 3/32 In, 122 Copper (ST2-3)
- Loos Chains, Ropes & Cables