Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 1/32 In, 122 Copper, Finish: zinc plated
Mfr # SL2-1P
Zoro # G4369215
product price: $0.11
/ea
$0.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 1/32 in
- Wire Rope Dia. 1/32"
- Standards MS51844
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL2-1P
- Zoro # G4369215
- UPC # 736791025662
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/32 in |
Wire Rope Dia. | 1/32" |
Compatible Rope Diameter | 1/16 in |
Outside Diameter | 1/8 in |
Overall Length | 1/4 in |
Details
Item | Wire Rope Sleeve |
Material | 122 Copper |
Standards | MS51844 |
Finish | Zinc Plated |
For Use With | Galvanized Cable |
Compatible Rope Material | Galvanized Steel |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 1/4 in, Outside Diameter 1/8 in, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Zinc Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Galvanized, 63' per Round Pail (T0140633)
- METRO Post Cap, Black (RPC06-035)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1200 lb. (S-HS-6DB)
- LIFT-ALL Wear Pad, 6 In X 12 In, White (6FQSPX1)
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5TP)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2TP)
- LOOS Wire Rope Thimble, 3/16 In, CS (AN100-6)
- LOOS Wire Rope Sleeve, 3/8 In, 122 Copper (SL2-12P)
- LOOS Wire Rope Sleeve, 3/32 In, 122 Copper (SL2-3P)
- LOOS Wire Rope Oval Sleeve, 5/16 In, 122 Copper (SL2-10)
- DAYTON Wire Rope Thimble, 5/16 In, SS, PK25 (1DLH2)
- Loos Sleeve & Thimble Kits for Wire Rope