Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 1/2 In, 122 Copper
Mfr # SL2-16P
Zoro # G4369337
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 1/2 in
- For Use With Galvanized Cable
- Standards MS51844
- Wire Rope Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL2-16P
- Zoro # G4369337
- UPC # 736791025983
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/2 in |
Wire Rope Dia. | 1/2" |
Compatible Rope Diameter | 1/2 in |
Overall Length | 1 7/8 in |
Outside Diameter | 1 1/2 in |
Details
Item | Wire Rope Sleeve |
Material | 122 Copper |
For Use With | Galvanized Cable |
Standards | MS51844 |
Finish | Zinc Plated |
Compatible Rope Material | Galvanized Steel |
Lifting Capability | For Lifting |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/2 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 1 7/8 in, Outside Diameter 1 1/2 in, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Zinc Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 G43 CL GRAB HK, ZP, UPC, 8023430 (8023430)
- US CARGO CONTROL 4" x 27' Blue Winch Strap with Flat Hook (427FH-B)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 325 lb (P17S-RP050K-12-TB-001)
- LISTA Replacement Lock, For 3W544 - 3W546, 4VM54 (IC-CYL-RG)
- LOOS Wire Rope Stop Sleeve, 1/32 In, 122 Copper (ST2-1)
- LOOS Wire Rope Sleeve, 3/32 In, 304 SS (SL11-3)
- LOOS Wire Rope Oval Sleeve, 5/16 In, 122 Copper (SL2-10)
- LOOS Cylindrical Terminal, 1/16 In, 303/304 SS (ST24-2)
- LOOS Thimble, 7/32 to 1/4 In, 302/304 SS (AN100-C8)
- LOOS Wire Rope Thimble, 1/16 to 3/32 In, CS (AN100-3)
- CROSBY Sleeve, 3/8 in., Steel (1041107)
- Loos Chains, Ropes & Cables