Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Oval Sleeve, 5/32 In, 122 Copper
Mfr # SL2-5
Zoro # G4369136
$0.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 5/32 in
- Wire Rope Dia. 5/32"
- Standards MS51844
- For Use With Galvanized Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loos
- MFR # SL2-5
- Zoro # G4369136
- UPC # 736791025440
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/32 in |
Wire Rope Dia. | 5/32" |
Overall Length | 5/8 in |
Compatible Rope Diameter | 3/16 in |
Outside Diameter | 5/8 in |
Details
Item | Oval Wire Rope Sleeve |
Material | 122 Copper |
Standards | MS51844 |
For Use With | Galvanized Cable |
Finish | Natural |
Lifting Capability | For Lifting |
Number of Compressions | 3 |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Compatible Rope Material | Galvanized Steel |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 3/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 5/8 in, Outside Diameter 5/8 in, Number of Compressions 3, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 3/8 In, Aluminum, PK25 (1DLE3)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Rigid Caster - 800 Lbs Capacity (146PURB420R)
- RICHELIEU AMERICA TG 4PK 1916 Furn Cup (F31921TV)
- EVEREST 2" X 20Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1137)
- LOOS Wire Rope Oval Sleeve, 1/4 In, 122 Copper (SL2-8)
- LOOS Wire Rope Thimble, 1/8 In, 302/304 SS (AN100-C4)
- LOOS Wire Rope Sleeve, 1/4 In, 122 Copper (SL2-8TP)
- LOOS Wire Rope Oval Sleeve, 1/2 In, 122 Copper (SL2-16)
- LOOS Hourglass Sleeve Alum 1/16In. (SL1-2)
- LOOS Wire Rope Sleeve, 1/2 In, 122 Copper (SL2-16P)
- LOOS Wire Rope Thimble, 3/8 In, 302/304 SS (AN100-C12)
- Loos Chains, Ropes & Cables