Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Oval Sleeve, 5/16 In, 122 Copper
Mfr # SL2-10
Zoro # G4369172
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 5/16 in
- Finish Natural
- For Use With Galvanized Cable
- Standards MS51844
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL2-10
- Zoro # G4369172
- UPC # 736791025563
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/16 in |
Wire Rope Dia. | 5/16" |
Outside Diameter | 1 in |
Compatible Rope Diameter | 5/16 in |
Overall Length | 1 1/8 in |
Details
Item | Oval Wire Rope Sleeve |
Material | 122 Copper |
Finish | Natural |
For Use With | Galvanized Cable |
Standards | MS51844 |
Number of Compressions | 4 |
Compatible Rope Material | Galvanized Steel |
Lifting Capability | For Lifting |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 5/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 1 1/8 in, Outside Diameter 1 in, Number of Compressions 4, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Machinery Mover, 1100 lb. Cap, PU Wheel, Set of 2 (PAKFM03)
- STREN-FLEX Synthetic Web Sling, Type 6, 14 ft L, 6 in W, Nylon, Black (RE2-906-14)
- SERVICE CASTER 6 Inch Green Poly on Cast Iron Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-TTL30S620-PUR-GB-2-R-2)
- EXTREME MAX Extreme Max 3008.0478 OD Green Type III 550 Paracord Commercial Grade - 5/32" x 50' (3008.0478)
- LOOS Wire Rope Sleeve, 1/4 In, 304 SS (SL11-8)
- LOOS Wire Rope Oval Sleeve, 5/32 In, 122 Copper (SL2-5)
- LOOS Thimble, 1/16 to 3/32 In, 302/304 SS (AN100-C3)
- LOOS Wire Rope Sleeve, 5/32 In, 122 Copper (SL2-5P)
- LOOS Wire Rope Sleeve, 5/16 In, 304 SS (SL11-10)
- LOOS Wire Rope Thimble, 1/8 In, CS (AN100-4)
- DAYTON Wire Rope Sleeve, 3/64 In, Copper, PK25 (2VKA3)
- Loos Sleeve & Thimble Kits for Wire Rope