Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Oval Sleeve, 3/32 In, 122 Copper
Mfr # SL2-3
Zoro # G4369111
product price: $0.34
/ea
$0.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 3/32 in
- Wire Rope Dia. 3/32"
- Standards MS51844
- For Use With Galvanized Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL2-3
- Zoro # G4369111
- UPC # 736791025389
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/32 in |
Wire Rope Dia. | 3/32" |
Compatible Rope Diameter | 1/8 in |
Overall Length | 3/8 in |
Outside Diameter | 3/8 in |
Details
Item | Oval Wire Rope Sleeve |
Material | 122 Copper |
Standards | MS51844 |
For Use With | Galvanized Cable |
Finish | Natural |
Lifting Capability | For Lifting |
Number of Compressions | 2 |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Compatible Rope Material | Galvanized Steel |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/8 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 3/8 in, Outside Diameter 3/8 in, Number of Compressions 2, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Scaffold Tower, Steel, 10 ft Platform Height (M-MRT5710-A)
- PEERLESS CHAIN HVY DUTY HYD CHN/CABLE CUT V11, 4000288 (4000288)
- THE BRUSH MAN 48” Nylon-Coated Adjustable Shock Cord (0-72”), 12PK (BUNGEE-NYLON-48)
- COTTERMAN 30 in H Aluminum Rolling Step, 3 Steps, 350 lb Load Capacity (A3N2630A3B3C50P6)
- LOOS Wire Rope Thimble, 1/8 In, 302/304 SS (AN100-C4)
- LOOS Thimble, 1/16 to 3/32 In, 302/304 SS (AN100-C3)
- LOOS Wire Rope Thimble, 9/32 to 5/16 In, CS (AN100-10)
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5P)
- LOOS Wire Rope Stop Sleeve, 1/4 In, 122 Copper (ST2-8)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2P)
- LOCOLOC Heavy Wall Alum Sleeve, 1/8" Cable, PK175 (SL1-4H)
- Loos Sleeve & Thimble Kits for Wire Rope