Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Oval Sleeve, 3/16 In, 122 Copper
Mfr # SL2-6
Zoro # G4369145
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 3/16 in
- Finish Natural
- Standards MS51844
- Wire Rope Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL2-6
- Zoro # G4369145
- UPC # 736791025471
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/16 in |
Wire Rope Dia. | 3/16" |
Overall Length | 1 in |
Outside Diameter | 5/8 in |
Compatible Rope Diameter | 3/16 in |
Details
Item | Oval Wire Rope Sleeve |
Material | 122 Copper |
Finish | Natural |
Standards | MS51844 |
For Use With | Galvanized Cable |
Compatible Rope Material | Galvanized Steel |
Number of Compressions | 4 |
Lifting Capability | For Lifting |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 3/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 1 in, Outside Diameter 5/8 in, Number of Compressions 4, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 5000 Lb @ 60 (382LBX3)
- CAMPBELL CHAIN & FITTINGS 3/8" x 2" Repair Link, Steel, Zinc Plated (5801024)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572720GRA)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 200 lb (2.33456.944)
- LOOS Wire Rope Thimble, 3/8 In, 302/304 SS (AN100-C12)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4P)
- LOOS Wire Rope Sleeve, 3/32 In, 122 Copper (SL2-3TP)
- LOOS Cylindrical Terminal, 1/16 In, 303/304 SS (ST24-2)
- LOOS Wire Rope Sleeve, 1/4 In, 304 SS (SL11-8)
- LOOS Hourglass Sleeve Alum 1/8In. (SL1-4)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (2VKA5)
- Loos Chains, Ropes & Cables