Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Oval Sleeve, 1/8 In, 122 Copper
Mfr # SL2-4
Zoro # G4369127
product price: $0.58
/ea
$0.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 1/8 in
- Standards MS51844
- For Use With Galvanized Cable
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL2-4
- Zoro # G4369127
- UPC # 736791025419
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Outside Diameter | 1/2 in |
Overall Length | 1/2 in |
Compatible Rope Diameter | 1/8 in |
Details
Item | Oval Wire Rope Sleeve |
Material | 122 Copper |
Standards | MS51844 |
For Use With | Galvanized Cable |
Finish | Natural |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Lifting Capability | For Lifting |
Number of Compressions | 3 |
Compatible Rope Material | Galvanized Steel |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/8 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 1/2 in, Outside Diameter 1/2 in, Number of Compressions 3, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch MRI Safe Caster, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-M12X22-MRI)
- US CARGO CONTROL 2" x 30' Black Ratchet Strap w/ Double J Hook (5030WH-BLK)
- LANDSCAPERS SELECT Spreader Hand Held (HYG-03D)
- IDEAL WAREHOUSE INNOVATIONS Bright-Guide Aiming Strip, 18" (60-5400)
- LOOS Wire Rope Sleeve, 1/4 In, 304 SS (SL11-8)
- LOOS Wire Rope Thimble, 1/8 In, 302/304 SS (AN100-C4)
- LOOS Wire Rope Thimble, 5/32 In, CS (AN100-5)
- LOOS Wire Rope Sleeve, 5/16 In, 122 Copper (SL2-10TP)
- LOOS Wire Rope Oval Sleeve, 5/16 In, 122 Copper (SL2-10)
- LOOS Hourglass Sleeve Alum 1/8In. (SL1-4)
- DAYTON Wire Rope Thimble, 1/4 In, Steel, PK25 (2VKL1)
- Loos Sleeve & Thimble Kits for Wire Rope