Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Oval Sleeve, 1/32 In, 122 Copper
Mfr # SL2-1
Zoro # G4369084
$0.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 1/32 in
- Wire Rope Dia. 1/32"
- Standards MS51844
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loos
- MFR # SL2-1
- Zoro # G4369084
- UPC # 736791025297
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/32 in |
Wire Rope Dia. | 1/32" |
Compatible Rope Diameter | 1/16 in |
Outside Diameter | 1/8 in |
Overall Length | 1/4 in |
Details
Item | Oval Wire Rope Sleeve |
Material | 122 Copper |
Standards | MS51844 |
Finish | Natural |
For Use With | Galvanized Cable |
Lifting Capability | For Lifting |
Compatible Rope Material | Galvanized Steel |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 1/4 in, Outside Diameter 1/8 in, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Service Cart Tray, 50 lb., Gray, Steel, Overall Depth: 30 in (TRS-2430-95)
- COFFING HOISTS Friction Disk (GHH5014)
- KELLEY Dock Leveler, Gas Spring W/Ball Stud End (710-397)
- PEERLESS CHAIN MLF .5X2.5X5.0 PC BLUE, 8810003 (8810003)
- LOOS Wire Rope Sleeve, 3/8 In, 122 Copper (SL2-12TP)
- LOOS Wire Rope Thimble, 3/8 In, 302/304 SS (AN100-C12)
- LOOS Wire Rope Sleeve, 5/16 In, 122 Copper (SL2-10TP)
- LOOS Wire Rope Thimble, 5/32 In, 302/304 SS (AN100-C5)
- LOOS Wire Rope Stop Sleeve, 5/32 In, 122 Copper (ST2-5)
- LOOS Wire Rope Stop Sleeve, 1/4 In, 122 Copper (ST2-8)
- DAYTON Stop Sleeve, 3/16 In, Aluminum, PK50 (2VKC9)
- Loos Sleeve & Thimble Kits for Wire Rope