Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Oval Sleeve, 1/16 In, 122 Copper
Mfr # SL2-2
Zoro # G4369102
product price: $0.28
/ea
$0.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 1/16 in
- Finish Natural
- For Use With Galvanized Cable
- Standards MS51844
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # SL2-2
- Zoro # G4369102
- UPC # 736791025358
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/16 in |
Wire Rope Dia. | 1/16" |
Compatible Rope Diameter | 1/16 in |
Overall Length | 3/8 in |
Outside Diameter | 1/4 in |
Details
Item | Oval Wire Rope Sleeve |
Material | 122 Copper |
Finish | Natural |
For Use With | Galvanized Cable |
Standards | MS51844 |
Compatible Rope Material | Galvanized Steel |
Lifting Capability | For Lifting |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Number of Compressions | 2 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 3/8 in, Outside Diameter 1/4 in, Number of Compressions 2, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" x 3" Welded Ring, Bright (6053614)
- TIE 4 SAFE Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Yellow, 2PK (RT21R-1530-M12N-Y-2)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-244860-4-3K-95)
- CASTERHQ Jack Caster, 3-1/2" Steel Wheel Caster (), 350 Lbs Capacity, PK4 (315JC-01)
- LOOS Wire Rope Oval Sleeve, 1/8 In, 122 Copper (SL2-4)
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5P)
- LOOS Cylindrical Terminal, 1/8 In, 303/304 SS (ST24-4)
- LOOS Wire Rope Sleeve, 1/4 In, 122 Copper (SL2-8P)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6P)
- LOOS Wire Rope Oval Sleeve, 1/32 In, 122 Copper (SL2-1)
- DAYTON Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2 (1DKJ9)
- Loos Sleeve & Thimble Kits for Wire Rope