Shop All Turnbuckles
Loos
Turnbuckle Body, 800 lb., 1/16, Short
Mfr # MS21251-B2S
Zoro # G4368831
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. (In.) 6 - 40
- Material Brass
- Thread Size #6-40
- Working Load Limit (Lb.) 800 lb
- Type 1/16 Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS21251-B2S
- Zoro # G4368831
- UPC # 736791022395
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 6 - 40 |
Thread Size | #6-40 |
Close Length (In.) | 2 1/4 in |
Overall Length | 2 1/4 in |
Compatible Rope Diameter | 1/16 in |
Thread Diameter | 1/8 in |
Details
Item | Turnbuckle Body |
Material | Brass |
Working Load Limit (Lb.) | 800 lb |
Type | 1/16 Short |
Standards | MIL-DTL-8878 |
Working Load Limit | 800 lb |
Thread Type | UNF |
Thread Direction | Right Hand and Left Hand |
Description
Turnbuckle Body, Working Load Limit 800 lb, Compatible Rope Diameter 1/16 in, Material Brass, Overall Length 2 1/4 in, Thread Size #6-40, Thread Diameter 1/8 in, Thread Direction Right Hand and Left Hand, Thread Type UNF, Standards MIL-DTL-8878
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (EN1802NX6)
- SERVICE CASTER 8 Inch Semi Steel Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SSB)
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-ALTH 200K)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow (EET2-902-16)
- LOOS Turnbuckle Body, 1600 lb., 3/32, Long (MS21251-B3L)
- LOOS Turnbuckle Body, 3200 lb., 5/32, Short (MS21251-B5S)
- LOOS Turnbuckle Body, 4600 lb., 3/16, Short (MS21251-B6S)
- LOOS Turnbuckle Body, 1600 lb., 3/32, Short (MS21251-B3S)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 275 lb (02-3428-234)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 70 lb (02-3428-220)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x105 ZN Turnbuckle (N222-026)
- Loos Turnbuckles