Shop All Turnbuckles
Loos
Turnbuckle Body, 800 lb., 1/16, Long
Mfr # MS21251-B2L
Zoro # G4368856
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Dia. (In.) 6 - 40
- Thread Size #6-40
- Working Load Limit (Lb.) 800 lb
- Type 1/16 Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS21251-B2L
- Zoro # G4368856
- UPC # 736791022401
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 6 - 40 |
Thread Size | #6-40 |
Close Length (In.) | 4 in |
Thread Diameter | 1/8 in |
Compatible Rope Diameter | 1/16 in |
Overall Length | 4 in |
Details
Item | Turnbuckle Body |
Material | Brass |
Working Load Limit (Lb.) | 800 lb |
Type | 1/16 Long |
Standards | MIL-DTL-8878 |
Working Load Limit | 800 lb |
Thread Type | UNF |
Thread Direction | Right Hand and Left Hand |
Description
Turnbuckle Body, Working Load Limit 800 lb, Compatible Rope Diameter 1/16 in, Material Brass, Overall Length 4 in, Thread Size #6-40, Thread Diameter 1/8 in, Thread Direction Right Hand and Left Hand, Thread Type UNF, Standards MIL-DTL-8878
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wall Mount Jib, Low Clearance, 2000 lb. (JIB-LC-20)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE2601DFX2)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PUT50302BK)
- PEERLESS Chain, Straight, 5 ft., 12,000 lb., Welded (5050605)
- LOOS Turnbuckle Body, 4600 lb., 3/16, Short (MS21251-B6S)
- LOOS Turnbuckle Body, 1600 lb., 3/32, Short (MS21251-B3S)
- LOOS Turnbuckle Body, 1600 lb., 3/32, Long (MS21251-B3L)
- LOOS Turnbuckle Body, 800 lb., 1/16, Short (MS21251-B2S)
- KEN FORGING Ken Forging, Turnbuckle Assembly, Stub & Stub, 1-8 x 30", Carbon, (TB110-J-S)
- MIDWEST FASTENER 1/4" x 4" Galvanized Steel Eye-Eye Turnbuckle (54620)
- NATIONAL HARDWARE 3/8 in. D X 10-1/2 in. L Zinc-Plated Steel Hooks/Eye Turnbuckle 215 lb 1 pk (N820-115)
- Loos Turnbuckles