Shop All Turnbuckles
Loos
Turnbuckle Body, 4600 lb., 3/16, Short
Mfr # MS21251-B6S
Zoro # G4368865
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Dia. (In.) 5/16 - 24
- Thread Size 5/16"-24
- Working Load Limit (Lb.) 4,600 lb
- Type 3/16 Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS21251-B6S
- Zoro # G4368865
- UPC # 736791022456
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 5/16 - 24 |
Thread Size | 5/16"-24 |
Close Length (In.) | 2 1/4 in |
Thread Diameter | 5/16 in |
Compatible Rope Diameter | 3/16 in |
Overall Length | 2 1/4 in |
Details
Item | Turnbuckle Body |
Material | Brass |
Working Load Limit (Lb.) | 4,600 lb |
Type | 3/16 Short |
Standards | MIL-DTL-8878 |
Working Load Limit | 4,600 lb |
Thread Type | UNF |
Thread Direction | Right Hand and Left Hand |
Description
Turnbuckle Body, Working Load Limit 4,600 lb, Compatible Rope Diameter 3/16 in, Material Brass, Overall Length 2 1/4 in, Thread Size 5/16 In.-24, Thread Diameter 5/16 in, Thread Direction Right Hand and Left Hand, Thread Type UNF, Standards MIL-DTL-8878
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH ROPE NYLON WHITE #10 50ft (5231025)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-42)
- US CARGO CONTROL 4" x 30' Winch Straps with Chain Extension (430CE)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 19BF (KD19)
- LOOS Turnbuckle Body, 1600 lb., 3/32, Short (MS21251-B3S)
- LOOS Turnbuckle Body, 1600 lb., 3/32, Long (MS21251-B3L)
- LOOS Turnbuckle Body, 800 lb., 1/16, Short (MS21251-B2S)
- INDUSCO Turnbuckle, 5/8 x6", JandJ Galv (93900241)
- MIDWEST FASTENER 1/4" 316 Stainless Steel Jaw/Jaw Turnbuckle (35802)
- KEN FORGING Ken Forging, Turnbuckle Eye, 3/4, 10 x 4-7/8", Galvanized, (TBE-08-LH-HDG)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 350 lb (02-3426-123)
- Loos Turnbuckles