Shop All Turnbuckles
Loos
Turnbuckle Body, 3200 lb., 5/32, Long
Mfr # MS21251-B5L
Zoro # G4368892
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Dia. (In.) 1/4 - 28
- Thread Size 1/4"-28
- Working Load Limit (Lb.) 3,200 lb
- Type 5/32 Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS21251-B5L
- Zoro # G4368892
- UPC # 736791022449
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 1/4 - 28 |
Thread Size | 1/4"-28 |
Close Length (In.) | 4 in |
Thread Diameter | 1/4 in |
Compatible Rope Diameter | 5/32 in |
Overall Length | 4 in |
Details
Item | Turnbuckle Body |
Material | Brass |
Working Load Limit (Lb.) | 3,200 lb |
Type | 5/32 Long |
Standards | MIL-DTL-8878 |
Working Load Limit | 3,200 lb |
Thread Direction | Right Hand and Left Hand |
Thread Type | UNF |
Description
Turnbuckle Body, Working Load Limit 3,200 lb, Compatible Rope Diameter 5/32 in, Material Brass, Overall Length 4 in, Thread Size 1/4 In.-28, Thread Diameter 1/4 in, Thread Direction Right Hand and Left Hand, Thread Type UNF, Standards MIL-DTL-8878
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Wire Rope, 10029 9/32"x55' (7.2mm x 16.8m) (20213)
- DURASTAR Caster; 2x7/8 Swvl Fork; 2x7/8 Hard Rubber Wheel, Black; Plain Bore; (10CS278HR80B)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF56)
- ZORO SELECT Basket Truck, Recycling, Cap 1100 Lb, Red (N1017261-RED-RECYCLE)
- LOOS Turnbuckle Body, 4600 lb., 3/16, Short (MS21251-B6S)
- LOOS Turnbuckle Body, 1600 lb., 3/32, Short (MS21251-B3S)
- LOOS Turnbuckle Body, 1600 lb., 3/32, Long (MS21251-B3L)
- LOOS Turnbuckle Body, 800 lb., 1/16, Short (MS21251-B2S)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 5/8" x 12" (EHTBGV58X12)
- MIDWEST FASTENER 5/16" 316 Stainless Steel Jaw/Jaw Turnbuckle (35803)
- MIDWEST FASTENER 5/16" x 5-1/4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52365)
- Loos Turnbuckles