Shop All Turnbuckles
Loos
Turnbuckle Body, 1600 lb., 3/32, Long
Mfr # MS21251-B3L
Zoro # G4368874
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Dia. (In.) 10 - 32
- Thread Size #10-32
- Working Load Limit (Lb.) 1,600 lb
- Type 3/32 Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS21251-B3L
- Zoro # G4368874
- UPC # 736791022425
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 10 - 32 |
Thread Size | #10-32 |
Close Length (In.) | 4 in |
Thread Diameter | 3/16 in |
Compatible Rope Diameter | 3/32 in |
Overall Length | 4 in |
Details
Item | Turnbuckle Body |
Material | Brass |
Working Load Limit (Lb.) | 1,600 lb |
Type | 3/32 Long |
Standards | MIL-DTL-8878 |
Working Load Limit | 1,600 lb |
Thread Type | UNF |
Thread Direction | Right Hand and Left Hand |
Description
Turnbuckle Body, Working Load Limit 1,600 lb, Compatible Rope Diameter 3/32 in, Material Brass, Overall Length 4 in, Thread Size #10-32, Thread Diameter 3/16 in, Thread Direction Right Hand and Left Hand, Thread Type UNF, Standards MIL-DTL-8878
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Wire Rope Tensioner, 10012 15k (20147)
- PEWAG Chain, Grade 63, Trade Size 3/16 in. (38094/25)
- DEWALT 4 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-04)
- EOSLIFT Standard EOS08 Partial Replacement Pallet Jack Load Wheel Set 3-9/16 in. Hub Length x 2-15/16 in. Diameter x 20 mm ID (EOS08)
- LOOS Turnbuckle Body, 800 lb., 1/16, Short (MS21251-B2S)
- LOOS Turnbuckle Body, 1600 lb., 3/32, Short (MS21251-B3S)
- LOOS Turnbuckle Body, 4600 lb., 3/16, Short (MS21251-B6S)
- SURTEK Zinc Turnbuckle Screw Hook to Eye 3/8" (151533)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 5/8" x 6" (EHTBGV58X6)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 3/8" x 6" (JJTBGV38X6)
- MIDWEST FASTENER 5/32" x 3-1/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52347)
- Loos Turnbuckles