Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Thimble, 9/32 to 5/16 In, 302/304 SS
Mfr # AN100-C10
Zoro # G4369066
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 302/304 Stainless Steel
- For Wire Rope Dia. 9/32 in to 5/16 in
- Wire Rope Dia. 9/32" to 5/16"
- For Use With Stainless Steel Cable
- Standards AN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # AN100-C10
- Zoro # G4369066
- UPC # 736791024726
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 9/32 in to 5/16 in |
Wire Rope Dia. | 9/32" to 5/16" |
Loop Inside Length | 1 51/64 in |
Inside Wall Width | 21/64 in |
Overall Width | 1 11/32 in |
Compatible Rope Diameter | 9/32 in, 5/16 in |
Loop Inside Width | 29/32 in |
Wall Height | 7/32 in |
Details
Item | Wire Rope Thimble |
Material | 302/304 Stainless Steel |
For Use With | Stainless Steel Cable |
Standards | AN |
Finish | Natural |
Wall Thickness | 3/64 in |
Lifting Capability | For Lifting |
Description
Wire Rope Thimble, Compatible Rope Diameter 9/32 in, 5/16 in, Material Stainless Steel, Overall Width 1 11/32 in, Wall Height 7/32 in, Inside Wall Width 21/64 in, Wall Thickness 3/64 in, Loop Inside Length 1 51/64 in, Loop Inside Width 29/32 in, Finish Plain, Lifting Capability For Lifting, Standards AN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLARK Clark GWK-CGH23-25-LW CGH23 - 25 Load Wheel Kit for Manual Pallet Jack - Black (GWK-CGH23/25-LW)
- RUBBERMAID COMMERCIAL Hardware, Includes 24 Screws (FG4510L30000)
- ZORO SELECT Fork Extensions, 120in.L x 4 in.W, Pin, PK2 (35LU34)
- CAMPBELL CHAIN & FITTINGS #3 Double Loop (Inco) Chain, Zinc Plated, 200' per Reel (T0723227N)
- LOOS Wire Rope Sleeve, 5/16 In, 122 Copper (SL2-10TP)
- LOOS Wire Rope Thimble, 9/32 to 5/16 In, CS (AN100-10)
- LOOS Cylindrical Terminal, 1/8 In, 303/304 SS (ST24-4)
- LOOS Wire Rope Thimble, 1/16 to 3/32 In, CS (AN100-3)
- LOOS Wire Rope Stop Sleeve, 3/16 In, 122 Copper (ST2-6)
- LOOS Wire Rope Thimble, 5/32 In, 302/304 SS (AN100-C5)
- DAYTON Wire Rope Sleeve, 3/32 In, Aluminum, PK25 (2VJZ1)
- Loos Chains, Ropes & Cables