Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Thimble, 1/16 to 3/32 In, 302/304 SS
Mfr # AN100-C3
Zoro # G4369014
original price:
$0.48
10% off
$0.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 302/304 Stainless Steel
- For Wire Rope Dia. 1/16 in to 3/32 in
- Finish Natural
- For Use With Stainless Steel Cable
- Standards AN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loos
- MFR # AN100-C3
- Zoro # G4369014
- UPC # 736791024580
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/16 in to 3/32 in |
Wire Rope Dia. | 1/16" to 3/32" |
Inside Wall Width | 3/32 in |
Overall Width | 1/2 in |
Compatible Rope Diameter | 3/64 in, 1/16 in, 5/64 in, 3/32 in |
Loop Inside Width | 11/32 in |
Wall Height | 5/64 in |
Loop Inside Length | 43/64 in |
Details
Item | Wire Rope Thimble |
Material | 302/304 Stainless Steel |
Finish | Natural |
For Use With | Stainless Steel Cable |
Standards | AN |
Wall Thickness | 1/32 in |
Lifting Capability | For Lifting |
Description
Wire Rope Thimble, Compatible Rope Diameter 3/64 in, 1/16 in, 5/64 in, 3/32 in, Material Stainless Steel, Overall Width 1/2 in, Wall Height 5/64 in, Inside Wall Width 3/32 in, Wall Thickness 1/32 in, Loop Inside Length 43/64 in, Loop Inside Width 11/32 in, Finish Plain, Lifting Capability For Lifting, Standards AN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon System Kit, Rnd, 0.60-0.94, L21-34 (FR05-04)
- ZORO SELECT Gate Caster, Rubber, 2 in., 100 lb. (32J780)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 2300 lb. (2T110X4)
- STERILITE CORPORATION Sterilite 3 Drawer White Wide Storage Drawer Cart 29308001 (29308001)
- LOOS Wire Rope Oval Sleeve, 5/32 In, 122 Copper (SL2-5)
- LOOS Wire Rope Sleeve, 3/32 In, 122 Copper (SL2-3P)
- LOOS Wire Rope Oval Sleeve, 3/16 In, 122 Copper (SL2-6)
- LOOS Wire Rope Sleeve, 3/32 In, 122 Copper (SL2-3TP)
- LOOS Wire Rope Thimble, 5/32 In, CS (AN100-5)
- LOOS Wire Rope Thimble, 7/32 to 1/4 In, CS (AN100-8)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKK3)
- Loos Sleeve & Thimble Kits for Wire Rope