Shop All Wire Rope Clips
Loos
Stud, Right Hand, 304 S.S, Cable Size 7/32
Mfr # MS21259-7RH
Zoro # G4483473
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread External
- Cable Size 7/32 in
- Thread Direction Right Hand
- Thread Size 3/8"-24
- After Swage Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS21259-7RH
- Zoro # G4483473
- UPC # 736791027383
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 7/32 in |
Thread Size | 3/8"-24 |
After Swage Dia. | 3/8 in |
Overall Length | 4 1/2 in |
Thread Length | 1 5/8 in |
Swaged Outside Diameter | 3/8 in |
Shank Diameter | 7/16 in |
Compatible Rope Diameter | 7/32 in |
Details
Item | Swage Stud |
Thread | External |
Thread Direction | Right Hand |
Material | 304 Stainless steel |
For Use With | Stainless Steel and Galvanized Cable |
Standards | DFARS Compliant, MIL-DTL-781 |
Thread Type | External |
Lifting Capability | For Lifting |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Stud Type | Stud |
Description
Wire Rope Stud, Compatible Rope Diameter 7/32 in, Thread Length 1 5/8 in, Thread Size 3/8 In.-24, Thread Type External, Swaged Outside Diameter 3/8 in, Overall Length 4 1/2 in, Shank Diameter 7/16 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Stud Type Stud, Fitting Type Swage, Thread Direction Right Hand, Lifting Capability For Lifting, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 PU1/8 AB1)
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6208)
- ALL MATERIAL HANDLING Badger Manual Hoist 1t-30'Lift-28'Drop (CB010-30-28Z)
- WESCO Drum Truck, Deluxe Series, 15BTW (240002)
- LOOS Single Shank Ball, 303 SE/304, Size 3/32 (MS20664C3)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 3/16 (MS21259-6RH)
- LOOS Fork End, 304 SS, Cable Size 5/16 (MS20667-10)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/64 (BA3-1.5)
- LOOS Plain Ball, 303 SE/304, Cable Size 1/32 (BA3-1)
- LOOS Fork End, 304 SS, Cable Size 3/16 (MS20667-6)
- DAYTON Wire Rope Clip and Thimble Kit, 1/4 In, SS (1DKL2)
- Loos Chains, Ropes & Cables