Shop All Wire Rope Clips
Loos
Stud, Right Hand, 304 S.S, Cable Size 1/4
Mfr # MS21259-8RH
Zoro # G4492284
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/4 in
- Thread External
- Thread Direction Right Hand
- Thread Size 3/8"-24
- After Swage Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS21259-8RH
- Zoro # G4492284
- UPC # 736791027390
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 1/4 in |
Thread Size | 3/8"-24 |
After Swage Dia. | 7/16 in |
Overall Length | 4 7/8 in |
Thread Length | 1 3/4 in |
Swaged Outside Diameter | 7/16 in |
Shank Diameter | 1/2 in |
Compatible Rope Diameter | 1/4 in |
Details
Item | Swage Stud |
Thread | External |
Thread Direction | Right Hand |
Material | 304 Stainless steel |
For Use With | Stainless Steel and Galvanized Cable |
Standards | DFARS Compliant, MIL-DTL-781 |
Thread Type | External |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Lifting Capability | For Lifting |
Stud Type | Stud |
Description
Wire Rope Stud, Compatible Rope Diameter 1/4 in, Thread Length 1 3/4 in, Thread Size 3/8 In.-24, Thread Type External, Swaged Outside Diameter 7/16 in, Overall Length 4 7/8 in, Shank Diameter 1/2 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Stud Type Stud, Fitting Type Swage, Thread Direction Right Hand, Lifting Capability For Lifting, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Yellow Bungee Cord 24 in. L X 0.374 in. (A06074Z)
- KINGCHAIN 5/16 in. x 70 ft. Grade 43 Hi-Test Chain Zinc Plated (543541)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, yellow Vinyl (G12-YYX-LNN)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 2000 Lb. Capacity (241382)
- LOOS Fork End, 304 SS, Cable Size 1/8 (MS20667-4)
- LOOS Eye End Fitting, 304 S.S, Size 5/32 (MS20668-5)
- LOOS Marine Eye End, 316 S.S, Size 3/32 (EY1-3X)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/16 (MS21259-2RH)
- LOOS Single Shank Ball, 303 SE/304, Size 1/4 (MS20664C8)
- LOOS Single Shank Ball, 303 SE/304, Size 5/16 (MS20664C10)
- DAYTON Wire Rope Clip, 1/4 In, Maleable Iron (2VKJ2)
- Loos Wire Rope Clips