Shop All Wire Rope Clips
Loos
Stud, Right Hand, 304 S.S, Cable Size 1/16
Mfr # MS21259-2RH
Zoro # G4492381
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread External
- Cable Size 1/16 in
- Thread Size #6-40
- Thread Direction Right Hand
- After Swage Dia. 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS21259-2RH
- Zoro # G4492381
- UPC # 736791027291
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 1/16 in |
Thread Size | #6-40 |
After Swage Dia. | 9/64 in |
Overall Length | 2 1/2 in |
Thread Length | 1 3/64 in |
Compatible Rope Diameter | 1/16 in |
Swaged Outside Diameter | 5/32 in |
Shank Diameter | 3/16 in |
Details
Item | Swage Stud |
Thread | External |
Thread Direction | Right Hand |
Material | 304 Stainless steel |
For Use With | Stainless Steel and Galvanized Cable |
Standards | DFARS Compliant, MIL-DTL-781 |
Lifting Capability | For Lifting |
Thread Type | External |
Stud Type | Stud |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Description
Wire Rope Stud, Compatible Rope Diameter 1/16 in, Thread Length 1 3/64 in, Thread Size #6-40, Thread Type External, Swaged Outside Diameter 5/32 in, Overall Length 2 1/2 in, Shank Diameter 3/16 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Stud Type Stud, Fitting Type Swage, Thread Direction Right Hand, Lifting Capability For Lifting, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Wire Rope Clip, U-Bolt, 3/4in (1010195)
- HAMILTON Forged Steel Wheel, 6X3 1-1/4Rb (W-630-FSH-1-1/4)
- ZORO SELECT Twine, Nylon, #18,250 ft., Orange (89O-WA)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Manual Pallet Jack GWK-PUAA-LW - Fits Wesley Pallet Mule Model # AA5500 2.9" (GWK-PUAA-LW)
- LOOS Single Shank Ball, 303 SE/304, Size 5/32 (MS20664C5)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/64 (BA3-1.5)
- LOOS Fork End, 304 SS, Cable Size 3/16 (MS20667-6)
- LOOS Eye End Fitting, 316 S.S, Size 3/32 (668-3X)
- LOOS Strap Eye End Fitting, 304 S.S, Size 1/8 (NAS1435E4)
- LOOS Single Shank Ball, 303 SE/304, Size 3/32 (MS20664C3)
- LOCOLOC Sleeve, Copper, 1/8 in., Nickel Plated (SL2-4N)
- Loos Wire Rope Clips