Shop All Wire Rope Clips
Loos
Stud, Left Hand, 304 S.S, Cable Size 1/8
Mfr # MS21259-4LH
Zoro # G4492345
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/8 in
- Thread External
- Thread Direction Left Hand
- Thread Size 1/4"-28
- After Swage Dia. 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS21259-4LH
- Zoro # G4492345
- UPC # 736791022913
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 1/8 in |
Thread Size | 1/4"-28 |
After Swage Dia. | 7/32 in |
Overall Length | 3 3/8 in |
Thread Length | 1 3/8 in |
Swaged Outside Diameter | 7/32 in |
Compatible Rope Diameter | 1/8 in |
Shank Diameter | 5/16 in |
Details
Item | Swage Stud |
Thread | External |
Thread Direction | Left Hand |
Material | 304 Stainless steel |
Standards | DFARS Compliant, MIL-DTL-781 |
For Use With | Stainless Steel and Galvanized Cable |
Lifting Capability | For Lifting |
Stud Type | Stud |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Thread Type | External |
Description
Wire Rope Stud, Compatible Rope Diameter 1/8 in, Thread Length 1 3/8 in, Thread Size 1/4 In.-28, Thread Type External, Swaged Outside Diameter 7/32 in, Overall Length 3 3/8 in, Shank Diameter 5/16 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Stud Type Stud, Fitting Type Swage, Thread Direction Left Hand, Lifting Capability For Lifting, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD7)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 26 ft., 13,200 lb. (EN150X26)
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Solid Rubber, Foot Kick (TWF4210)
- TIE 4 SAFE 2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK4 (CT11-16M23G-4)
- LOOS Fork End, 304 SS, Cable Size 1/16 (MS20667-2)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 7/32 (MS21259-7LH)
- LOOS Fork End, 304 SS, Cable Size 3/8 (MS20667-12)
- LOOS Fork End, 304 SS, Cable Size 5/32 (MS20667-5)
- LOOS Fork End, 304 SS, Cable Size 3/16 (MS20667-6)
- LOOS Single Shank Ball, 304 SS, Size 3/16 (MS20664C6)
- US CARGO CONTROL 3/8" Galvanized Drop Forged Wire Rope Clips (20 pack) (GDFWRC38-20PK)
- Loos Chains, Ropes & Cables